BN 10 60W CAND CHAND *STELL
Stella BN 10 60W CAND CHAND *STELL
Product Details
Product Details
- Ten light Chandelier in Brushed Nickel finish with Clear glass.
- Dimensions: 33 "W x 34-1/2 "H x 0 "D
- Requires ten E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Canopy dimensions: 5"W x .75"E
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 15' Wire
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Stella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 34-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 10
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 33 in