This product requires certification to purchase.

17 GPD 100 PSI S10P PUMP 120V 1/4W

You last purchased this on
 
Stenner

17 GPD 100 PSI S10P PUMP 120V 1/4W

  • Fast #
  • Part #SS3P02AA101N
  • Item #10108551
  • Manufacturer Part #S3P02AA101N
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stenner

17 GPD 100 PSI S10P PUMP 120V 1/4W

  • Fast #
  • Part #SS3P02AA101N
  • Item #10108551
  • Manufacturer Part #S3P02AA101N
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Activated by a softener valve, water meter, flow switch or other flow activated equipment
  • Leak detection
  • Totally enclosed housing
  • Simple tube replacement
  • Self-priming, does not lose prime or vapor lock
  • 2 year warranty
  • Santoprene pump tube
  • Requires Certification

Specifications

Connection Size:
1/4
Connection Type:
Compression
Cord Length:
6 ft
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
17 gpd
Pressure - Maximum:
100 psi
Volts:
120V