#4 Pump Head Service Kit 0-25 psi
#4 Pump Head Service Kit 0-25 psi
Product Details
Product Details
- Pressure rating 0-25 psi
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 100, 170, 45, 85
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Santoprene
- Pressure - Maximum:
- 25 psi