This product requires certification to purchase.

40 GPD 25 PSI S34 PUMP 230V 1/4B

You last purchased this on
 
Stenner

40 GPD 25 PSI S34 PUMP 230V 1/4B

  • Fast #
  • Part #SS3403BA201N
  • Item #10108511
  • Manufacturer Part #S3403BA201N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stenner

40 GPD 25 PSI S34 PUMP 230V 1/4B

  • Fast #
  • Part #SS3403BA201N
  • Item #10108511
  • Manufacturer Part #S3403BA201N
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Controlled manually or by a 4-20mA input signal
  • Leak detection
  • Self-priming, does not lose prime or vapor lock
  • Enclosed housing, NEMA 4X
  • Simple tube replacement
  • Standby input option to stop or start pump remotely
  • 2 year warranty
  • Santoprene pump tube
  • Requires Certification

Specifications

Connection Size:
1/4
Connection Type:
Compression
Cord Length:
6 ft
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
40 gpd
Pressure - Maximum:
25 psi
Volts:
230V