This product requires certification to purchase.

ECON T 120V 8.5GPD 25PSI 6 CORD *Z

You last purchased this on
 
Stenner

Econ T Series ECON T 120V 8.5GPD 25PSI 6 CORD *Z

  • Fast #
  • Part #SE10T2B71S8
  • Item #4482532
  • Manufacturer Part #E10T2B71S8
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stenner

Econ T Series ECON T 120V 8.5GPD 25PSI 6 CORD *Z

  • Fast #
  • Part #SE10T2B71S8
  • Item #4482532
  • Manufacturer Part #E10T2B71S8
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Control via an internal timer
  • Program 24 separate events per day
  • Backup battery retains pump settings if there is a power outage
  • Peristaltic design prevents air-lock and loss of prime
  • Ideal for feeding chemicals for preventative maintenance such as grease control enzymes and biocides
  • Includes: 2 pump tubes, injection check valve, suction line strainer, connecting nuts, ferrules and 20' of polyethylene tubing
  • Requires Certification

Documents


Specifications

Collection:
Econ T Series
Connection Size:
1/4
Flow Rate:
8.5 gpd
Material Type:
Santoprene, Thermoplastic
Pressure - Maximum:
25 psi
Pump Body Material:
Plastic
UL Listed:
Yes
Volts:
120V