This product requires certification to purchase.

60 gpd 25 psi Polycarbonate Centrifugal Pump

You last purchased this on
 
Stenner

S Variable Series 60 gpd 25 psi Polycarbonate Centrifugal Pump

  • Fast #
  • Part #SS3V04AA101N
  • Item #8592054
  • Manufacturer Part #S3V04AA101N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stenner

S Variable Series 60 gpd 25 psi Polycarbonate Centrifugal Pump

  • Fast #
  • Part #SS3V04AA101N
  • Item #8592054
  • Manufacturer Part #S3V04AA101N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Variable speed pumps include potentiameter with 20:1 turndown ratio for control
  • Durable NEMA 4X rated housing
  • Brushless DC motor with ball bearing support
  • Leak detection system inactivates pump
  • Self-priming against maximum working pressure
  • Tube replacement requires no tools
  • Includes: injection check valve, foot strainer, spare pump tube and 20" of tubing
  • Requires Certification

Specifications

AMP:
0.6
ANSI:
ANSI 372, ANSI 50, ANSI 61
Collection:
S Variable Series
Connection Size:
1/4
Cord Length:
6 ft
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Flow Rate:
60 gpd
Height:
7 in
IAPMO Listed:
Yes
Length:
10-9/10 in
Material:
Rubber
Material Type:
Santoprene
Maximum Feet of Head:
25
NEMA:
NEMA 4X
NSF:
NSF 372, NSF 50, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pump Application:
Self-priming
Pump Body Material:
Polycarbonate
Pump Motor Type:
Brushless DC
Pump Phase:
1
RPM:
45
UL Listed:
Yes
Volts:
120V
Width:
6-2/5 in