This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer

You last purchased this on
 
Sterling

3-1/2 in. Stainless Steel Basket Strainer

Brand image
You last purchased this on
 
Sterling

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #S7400
  • Item #1034596
  • Manufacturer Part #7400
4.5 out of 5 Customer Rating
3-1/2 in. Basket Strainer

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Strainer includes a basket
  • Fits all Sterling® kitchen sinks with 3-1/2" to 4" drain holes
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Origin:
Domestic
Strainer Size:
3-1/2 in



Customers Also Bought
1–6 of 18 items
Part #JS14006
Item #690284
5 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #PFG1215
Item #8966042
5 out of 5 Customer Rating
Requires Certification
Part #SHWORKMBN
Item #8961384
3.6 out of 5 Customer Rating
Requires Certification
Part #M22036
Item #180988
4.3 out of 5 Customer Rating
Requires Certification
Part #D72010CZ
Item #4472261
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S11863ST
Item #3353204
5 out of 5 Customer Rating
Requires Certification
Part #S20078ST
Item #7262180
5 out of 5 Customer Rating
Requires Certification
Part #S11861ST
Item #3353216
5 out of 5 Customer Rating
Requires Certification
Part #S11862ST
Item #3353160
3.8 out of 5 Customer Rating
Requires Certification
Part #SB1551
Item #1103238
3.5 out of 5 Customer Rating
Requires Certification
Part #S370474NA
Item #4474174
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing