30 x 60 in. Tub & Shower Wall Set in White
30 x 60 in. Tub & Shower Wall Set in White
Package Quantity Info:
Each: 1 Pallet: 7-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Full-length shelf provides generous storage
- Easy-to-clean, durable high-gloss finish
- Includes complete wall set
- Factory-installed Aging in Place backerboards for future grab bar installation
- Innovative Dry-Block™ seal and channeled water containment system form watertight seams
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 60 in
- Material:
- Vikrell®
- Number of Pieces:
- 4 Piece
- Shower Installation Type:
- Alcove
- Wall Installation:
- Tongue-and-groove
- Width:
- 30 in