This product requires certification to purchase.

32 x 60 in. Tub & Shower Wall Set in White

You last purchased this on
 
Sterling

32 x 60 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S714241060
  • Item #7378726
  • Manufacturer Part #71424106-0
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

32 x 60 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S714241060
  • Item #7378726
  • Manufacturer Part #71424106-0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tongue-and-groove modular design allows for easy installation during any phase of construction
  • Includes four rimmed shelves, two caddies, two hooks, and two soap dishes with towel bar
  • Dishwasher-safe shelves and bins snap into place; no tools required
  • Holds up to 30 bottles
  • Easy-to-clean, durable high-gloss finish
  • Factory-installed aging in place backerboards for future grab bar installation
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
60 in
Material:
Vikrell®
Number of Pieces:
3 Piece
Shower Installation Type:
Alcove
Wall Installation:
Tongue-and-groove
Width:
32 in