48 x 72-1/4 in. Shower Back Wall in White
48 x 72-1/4 in. Shower Back Wall in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tongue-and-groove modular design allows for easy installation during any phase of construction
- Modern subway tile design
- Full-length shelf provides generous storage
- Easy-to-clean, durable high-gloss finish
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/4 in
- Material:
- Solid Vikrell®
- Number of Pieces:
- 1 Piece
- Wall Installation:
- Tongue-and-groove
- Width:
- 48 in