63 in. x 63 in. Shower Base with Center Drain in White
63 in. x 63 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up: 0 Available in Rockdale, IL - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Low profile threshold for easy wheelchair access
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- Suitable for tile-down application
- Showers will comply with ICC ANSI A117.1 Standards section 1004.11.3.1.3.3 and the Fair Housing Act Accessibly Guidelines when installed per Requirement 6 (Reinforced walls for grab bars) of the Accessibility Guidelines. This applies to type A and B multifamily dwellings.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 63 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 1/2 in
- Width:
- 63 in