This product requires certification to purchase.

48 in. Shower Back Wall in White

You last purchased this on
 
Sterling

Accord® 48 in. Shower Back Wall in White

  • Fast #
  • Part #S722621000
  • Item #3609276
  • Manufacturer Part #72262100-0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Accord® 48 in. Shower Back Wall in White

  • Fast #
  • Part #S722621000
  • Item #3609276
  • Manufacturer Part #72262100-0
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Backwall: 48"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Install with 72245100 wall set and 72261100 shower base
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Convenient shelves
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/4 in
IAPMO Listed:
Yes
Material:
Solid Vikrell®
Width:
48 in