This product requires certification to purchase.

48 x 36 in. Complete Wall Set with Grab Bar in White

You last purchased this on
 
Sterling

Accord® 48 x 36 in. Complete Wall Set with Grab Bar in White

  • Fast #
  • Part #S72284103V0
  • Item #4329491
  • Manufacturer Part #72284103-V-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Accord® 48 x 36 in. Complete Wall Set with Grab Bar in White

  • Fast #
  • Part #S72284103V0
  • Item #4329491
  • Manufacturer Part #72284103-V-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower complete wall set: 48"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
  • Rounded interior space provides more room for the bather
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • No caulking required in the seams
  • Includes three Sterling® age-in-place grab bars: (1) 80012222 and (2) 80001024 individually packed inside the wall set box
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
55-1/8 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
48 in
Material:
Solid Vikrell®
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Width:
36 in