This product requires certification to purchase.

48 x 36 x 55-1/8 in. Complete Shower Wall Set in White

You last purchased this on
 
Sterling

Accord® 48 x 36 x 55-1/8 in. Complete Shower Wall Set in White

  • Fast #
  • Part #S722841000
  • Item #4052327
  • Manufacturer Part #72284100-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Accord® 48 x 36 x 55-1/8 in. Complete Shower Wall Set in White

  • Fast #
  • Part #S722841000
  • Item #4052327
  • Manufacturer Part #72284100-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower module: 48"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
  • Ample storage shelves are recessed leaving a more spacious feeling shower
  • Snap together installation and an audible click lets you know when the walls are properly installed
  • No caulking required in the seams
  • Install with 72281100 shower base
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
55-1/8 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
48 in
Material:
Solid Vikrell®
Product Type:
Wall Set
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Width:
36 in