60 x 31-1/4 x 55 in. Tub & Shower Wall
Accord® 60 x 31-1/4 x 55 in. Tub & Shower Wall
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Overall Size 60 in x 30 in
- Right-hand design
- Pivot snap-together modular design
- Tile look
- Corner shelves
- Stainless steel grab bars
- Made from solid Vikrell® material for strength, durability, and lasting beauty
- Caulk-free installation
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 55 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Wall Installation:
- Direct-to-Stud
- Width:
- 31-1/4 in