This product requires certification to purchase.

60 x 32 x 55-1/4 in. Tub & Shower Complete Wall Set in White

You last purchased this on
 
Sterling

Accord® 60 x 32 x 55-1/4 in. Tub & Shower Complete Wall Set in White

  • Fast #
  • Part #S711541000
  • Item #3790191
  • Manufacturer Part #71154100-0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Accord® 60 x 32 x 55-1/4 in. Tub & Shower Complete Wall Set in White

  • Fast #
  • Part #S711541000
  • Item #3790191
  • Manufacturer Part #71154100-0
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
  • No caulking required in the seams
  • Limited 10-year consumer warranty
  • Bath walls must be installed with 71151110 or 71151120 baths
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
55-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Wall Installation:
Direct-to-Stud
Width:
32 in