60 x 32 x 56-1/2 in. Tub & Shower Wall Set in White
Accord® 60 x 32 x 56-1/2 in. Tub & Shower Wall Set in White
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
- Includes factory installed wood backers for future grab bar and seat installation
- No caulking required in the seams
- Bath walls must be installed with 71151110 or 71151120 baths
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 56-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- UL 2818 Gold
- Width:
- 32 in