60 x 71-1/4 in. Shower Back Wall in White
Accord® 60 x 71-1/4 in. Shower Back Wall in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Backwall: 60"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Install with 72245100 wall set and 72261100 shower base
- Limited 3-year commercial warranty
- No caulk required
- Convenient shelves
- Aging in Place backerboards
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 71-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Shower Installation Type:
- Alcove
- Width:
- 60 in