This product requires certification to purchase.

60 x 77 in. Shower Back Wall in White

You last purchased this on
 
Sterling

Accord® 60 x 77 in. Shower Back Wall in White

Brand image
You last purchased this on
 
Sterling

Accord® 60 x 77 in. Shower Back Wall in White

  • Fast #
  • Part #S722721000
  • Item #3609304
  • Manufacturer Part #72272100-0
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Backwall: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Install with 72245100 wall set and 72261100 shower base
  • No caulking required in the seams
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/4 in
Height:
77 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Solid Vikrell®
Number of Pieces:
1 Piece
Product Type:
Shower Back Wall
Wall Installation:
Direct-to-Stud
Width:
60 in



Customers Also Bought
1–6 of 18 items
Part #S722711000
Item #3609317
5 out of 5 Customer Rating
Requires Certification
Part #S722451000
Item #3609323
5 out of 5 Customer Rating
Requires Certification
Part #K707551-L-BNK
Item #5070221
5 out of 5 Customer Rating
Requires Certification
Part #K9394-0
Item #3313031
5 out of 5 Customer Rating
Requires Certification
Part #K8649-0
Item #7361897
5 out of 5 Customer Rating
Requires Certification
Part #K706015-L-MX
Item #4505725
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S722421000
Item #3609282
3.7 out of 5 Customer Rating
Requires Certification
Part #S722451000
Item #3609323
5 out of 5 Customer Rating
Requires Certification
Part #S722521000
Item #3609315
3.4 out of 5 Customer Rating
Requires Certification
Part #S722841000
Item #4052327
5 out of 5 Customer Rating
Requires Certification
Part #S722621000
Item #3609276
4 out of 5 Customer Rating
Requires Certification
Part #S722811000
Item #4052328
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing