This product requires certification to purchase.

Plastic Shower Seat

You last purchased this on
 
Sterling

Accord® Plastic Shower Seat

  • Fast #
  • Part #S71147104NA
  • Item #7181104
  • Manufacturer Part #71147104-NA
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Accord® Plastic Shower Seat

  • Fast #
  • Part #S71147104NA
  • Item #7181104
  • Manufacturer Part #71147104-NA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Polyethylene
  • Includes stainless steel brackets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
300 lbs
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed:
No
Length:
15 in
Material:
Plastic
Material Type:
Polyethylene
Width:
29 in