This product requires certification to purchase.

You last purchased this on
 
Sterling

Accord®

  • Fast #
  • Part #S711641000
  • Item #3824089
  • Manufacturer Part #71164100-0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Accord®

  • Fast #
  • Part #S711641000
  • Item #3824089
  • Manufacturer Part #71164100-0
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Overall Size 60 in x 36 in
  • Pivot snap-together modular design
  • Geometric back-wall design
  • Molded-in shelves
  • Caulk-free installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
55-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
UL 2818 Gold
Wall Installation:
Direct-to-Stud
Width:
36 in