36 in. x 36 in. Shower Base with Center Drain in White
Accord® 36 in. x 36 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss finish
- Center drain
- Must be installed with Accord wall set
- Caulk-free installation
- Made from solid Vikrell® material for strength, durability, and lasting beauty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 7-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 36-1/4 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Square
- Threshold Height:
- 3-1/2 in
- Width:
- 37-1/4 in