This product requires certification to purchase.

36 x 72-1/4 in. Shower End Wall Set in White

You last purchased this on
 
Sterling

Accord® 36 x 72-1/4 in. Shower End Wall Set in White

  • Fast #
  • Part #S722451000
  • Item #3609323
  • Manufacturer Part #72245100-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Accord® 36 x 72-1/4 in. Shower End Wall Set in White

  • Fast #
  • Part #S722451000
  • Item #3609323
  • Manufacturer Part #72245100-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Overall Size 36 in x 72-1/4 in
  • Durable high-gloss finish
  • Geometric back-wall design
  • Made from solid Vikrell® material for strength, durability, and lasting beauty
  • Caulk-free installation
  • Pivot snap-together modular design
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
36 in
Height:
72-1/4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Solid Vikrell®
Number of Pieces:
2 Piece
Product Type:
Shower End Wall Set
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Width:
36 in