42 x 72-1/4 in. Shower Back Wall in White
Accord® 42 x 72-1/4 in. Shower Back Wall in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Backwall: 42"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Install with 72245100 wall set and 72261100 shower base
- Limited 10-year consumer warranty
- Limited 3-year commercial warranty
- Convenient shelves
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 42 in
- Material:
- Solid Vikrell®
- Product Type:
- Shower Back Wall
- Wall Installation:
- Tongue-and-groove
- Width:
- 42 in