Shower Seat in White
Accord® Shower Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The seat utilizes the features already present in the shower design in order to lock it into place and provide a clean and contemporary appearance
- Made from injection molded polypropylene plastic
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- The seat can be positioned on the right-hand side of the shower or removed completely
- Extra wide this 12" deep seat is also 16" height for optimal seating comfort
- Load bearing capacity of 300 pounds
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Capacity:
- 300 lbs
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Height:
- 15-11/16 in
- IAPMO Listed:
- Yes
- Length:
- 24-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 13-7/8 in