This product requires certification to purchase.

60 x 31-1/4 in. Soaker Alcove Bathtub Right Drain in White

You last purchased this on
 
Sterling

Advantage™ 60 x 31-1/4 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #S610314200
  • Item #26608
  • Manufacturer Part #61031420-0
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Advantage™ 60 x 31-1/4 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #S610314200
  • Item #26608
  • Manufacturer Part #61031420-0
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Deep bathing area: 15"
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Convenient shelves and 18" towel bar
  • Pack of 4
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Capacity:
42 gal
Collection:
Advantage™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
17-5/16 in
Overall Length:
60 in
Overall Width:
31-1/4 in
Overflow Type:
Round
Soaking Depth:
9-3/8 in
UL Listed:
UL 2818 Gold
cUPC Certified:
No