63 in. Shower Back Wall in White
Advantage™ 63 in. Shower Back Wall in White
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Modular design allows it to be moved around corners and through doorways with ease
- Low profile threshold for easy wheelchair access
- Structurally reinforced factory installed grab bars
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- Limited 3-year commercial warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A-117.1
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 65-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 63-1/4 in
- Material:
- Solid Vikrell®
- Width:
- 39-1/8 in