63 in. Shower Back Wall with Backer Boards in White
Advantage™ 63 in. Shower Back Wall with Backer Boards in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Modular design allows it to be moved around corners and through doorways with ease
- Low profile threshold for easy wheelchair access
- Includes age-in-place factory installed backers for later grab bar installation
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- ADA-compliant when installed per Section 608 (Shower Stalls) of the American with Disabilities Act
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A-117.1
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 65-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 63-1/4 in
- Material:
- Solid Vikrell®
- Product Type:
- Shower Back Wall
- UL Listed:
- Yes
- Width:
- 63 in