This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

This product has been replaced by

60 in. x 29 in. Alcove Bathtub with Right Drain
Sterling 60 in. x 29 in. Alcove Bathtub with Right Drain
Manufacturer Part #71341120-0
You last purchased this on
 
Sterling

All Pro® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S710411200
  • Item #248398
  • Manufacturer Part #71041120-0
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

60 in. x 29 in. Alcove Bathtub with Right Drain
Sterling 60 in. x 29 in. Alcove Bathtub with Right Drain
Manufacturer Part #71341120-0
Sterling

All Pro® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S710411200
  • Item #248398
  • Manufacturer Part #71041120-0
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed with an 15" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Gently sloping bath with integral apron
  • Certified to Canadian standards
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • ADA adaptable when installed per the requirements of the Accessibility Guidelines, Section 608 Shower Stalls, of the Act
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
48 in
Basin Shape:
Rectangle
Basin Width:
21 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
44 gal
Collection:
All Pro®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
15-1/2 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
9-3/8 in
UL Listed:
No
Weight:
51.8 lb
cUPC Certified:
No