This product requires certification to purchase.

60 x 30 in. Vikrell Right Hand Drain Tub and Shower in White

You last purchased this on
 
Sterling

All Pro® 60 x 30 in. Vikrell Right Hand Drain Tub and Shower in White

  • Fast #
  • Part #S610401200
  • Item #1036291
  • Manufacturer Part #61040120-0
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

All Pro® 60 x 30 in. Vikrell Right Hand Drain Tub and Shower in White

  • Fast #
  • Part #S610401200
  • Item #1036291
  • Manufacturer Part #61040120-0
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Realistic tile wall surround features molded in shelves for generous storage space
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Convenient shelves for ample storage and an 18" acrylic towel bar
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Convenient shelves and 18" towel bar
  • Available in a variety of colors
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Collection:
All Pro®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Location:
Right
Height:
72-3/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Composite, Fiberglass
Overall Height:
15-1/2 in
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Width:
30 in