This product requires certification to purchase.

1.28 gpf Toilet Tank in White

You last purchased this on
 
Sterling

Brella™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #S4020980
  • Item #7779731
  • Manufacturer Part #402098-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Brella™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #S4020980
  • Item #7779731
  • Manufacturer Part #402098-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.28 gpf
  • Left hand polished chrome trip lever
  • Combines with the 402101 bowl to create a complete 402095 Brella two piece toilet
  • Uses the force of gravity and a precision engineered tank, bowl, and trapway to deliver virtually plug-free performance
  • Vitreous china
  • 3-bolt quick connect installation
  • Supply line sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Brella™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
15 in
IAPMO Listed:
Yes
Length:
7-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
18-1/8 in