This product requires certification to purchase.

60 x 30 in. Shower Unit with Backer Boards in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 30 in. Shower Unit with Backer Boards in White

  • Fast #
  • Part #S721701160
  • Item #5061519
  • Manufacturer Part #72170116-0
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 30 in. Shower Unit with Backer Boards in White

  • Fast #
  • Part #S721701160
  • Item #5061519
  • Manufacturer Part #72170116-0
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower module: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curve wall with smooth look and feel
  • Includes a shaving ledge/foot rest for added comfort
  • Convenient shelves provide generous storage space
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer and 3-year commercial warranty
  • Aging in Place backerboards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5 in
Height:
75-1/4 in
Length:
60 in
Material:
Solid Vikrell®
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Width:
60 in