35-1/4 x 72-1/2 in. Shower End Wall in White
Ensemble™ 35-1/4 x 72-1/2 in. Shower End Wall in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Includes endwall set only and requires backwall to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 35-1/4 in
- Material:
- Solid Vikrell®
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Shower Installation Type:
- Alcove
- Wall Installation:
- Tongue-and-groove
- Width:
- 35-1/4 in