48 x 34 in. Vikrell Tile Alcove Shower with Place Backers in White
This product has been replaced by
Manufacturer Part #72360106-0
Ensemble™ 48 x 34 in. Vikrell Tile Alcove Shower with Place Backers in White
Product Details
Product Details
This product includes
Sterling 48 in. x 34 in. Shower Base with Center Drain in White
Part #S721211000
Sterling 36 x 35-1/4 x 72-1/2 in. Shower End Wall Set in White
Part #S722051060
- Shower module: 48"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Curve wall with smooth look and feel
- Convenient shelves provide generous storage space
- Shaving ledge/foot rest added for comfort
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Includes age-in-place factory installed backers for later grab bar installation
- Aging in Place backerboards
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Drain Location:
- Center
- Height:
- 75-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 48 in
- Material:
- Solid Vikrell®
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 34 in