48 x 72-1/2 in. Shower Wall in Biscuit
Ensemble™ 48 x 72-1/2 in. Shower Wall in Biscuit
Product Details
Product Details
- Includes backwall only and requires endwall set to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Convenient shelving on backwall
- Limited 10-year consumer warranty
- Limited 3-year commercial warranty
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 72-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 48 in
- Material:
- Solid Vikrell®
- Wall Installation:
- Tongue-and-groove
- Width:
- 48 in