5-1/2 in. Shower Base in White
Ensemble™ 5-1/2 in. Shower Base in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 5-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 34 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 5-1/2 in
- UL Listed:
- Yes
- Width:
- 48 in