This product requires certification to purchase.

60 x 54-1/4 in. Shower Wall Set with Backer Boards in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 54-1/4 in. Shower Wall Set with Backer Boards in White

  • Fast #
  • Part #S711141060
  • Item #3145851
  • Manufacturer Part #71114106-0
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 54-1/4 in. Shower Wall Set with Backer Boards in White

  • Fast #
  • Part #S711141060
  • Item #3145851
  • Manufacturer Part #71114106-0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete 3-piece backed wall set
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Realistic tile look
  • Convenient shelving on backwall
  • Includes age-in-place factory installed backers for later grab bar installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
54-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Number of Pieces:
3 Piece
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Wall Installation:
Tongue-and-groove
Width:
60 in