60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Ensemble™ 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Deep bathing area: 16"
- Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
- Durable high-gloss finish provides a smooth and shiny surface
- Gently sloping bath with integral apron
- Wainscot of 3" allows tile installation above bath deck
- Pack of 3
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 40 in
- Basin Shape:
- Oval
- Basin Width:
- 27 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Capacity:
- 55 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 43-1/2 in
- Overflow Type:
- Round
- Package Quantity:
- Pack of 3
- Soaking Depth:
- 11 in
- UL Listed:
- No
- Weight:
- 79 lb
- cUPC Certified:
- No