This product requires certification to purchase.

60 x 30 in. Shower Base with Left Drain in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 30 in. Shower Base with Left Drain in White

Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 30 in. Shower Base with Left Drain in White

  • Fast #
  • Part #S721711100
  • Item #4296420
  • Manufacturer Part #72171110-0
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss finish with molded-in textured floor
  • Suitable for tile-down application
  • Made from solid Vikrell® material for strength, durability, and lasting beauty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
Drain Location:
Left
Drain Opening:
3-313/1000 in
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Composite, Fiberglass
Shower Base Shape:
Rectangle
Threshold Height:
4 in
Width:
30 in


Customers Also Bought
1–6 of 18 items
Part #S724451000
Item #9557150
5 out of 5 Customer Rating
Requires Certification
Part #K8647-0
Item #7361632
4.5 out of 5 Customer Rating
Requires Certification
Part #K8659-0
Item #7305784
4.1 out of 5 Customer Rating
Requires Certification
Part #S725751000
Item #9772433
5 out of 5 Customer Rating
Requires Certification
Part #S721711200
Item #4296402
3.4 out of 5 Customer Rating
Requires Certification
Part #S724321000
Item #9557149
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S721011000
Item #1783004
5 out of 5 Customer Rating
Requires Certification
Part #S721211000
Item #1794377
5 out of 5 Customer Rating
Requires Certification
Part #S721611000
Item #3353230
4.6 out of 5 Customer Rating
Requires Certification
Part #S721511000
Item #3353182
4.2 out of 5 Customer Rating
Requires Certification
Part #S721711200
Item #4296402
3.4 out of 5 Customer Rating
Requires Certification
Part #S721111000
Item #1795746
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing