This product requires certification to purchase.

60 x 30 in. Shower Base with Right Drain in White

Sterling

Ensemble™ 60 x 30 in. Shower Base with Right Drain in White

  • Fast #
  • Part #S721711200
  • Item #4296402
  • Manufacturer Part #72171120-0
3.4 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 30 in. Shower Base with Right Drain in White

  • Fast #
  • Part #S721711200
  • Item #4296402
  • Manufacturer Part #72171120-0
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Montgomery, AL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Right-hand shower receptor: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Perfect size for replacing an existing bath and easy to install
  • Drain is located in the same position as existing bath
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer and 3-year commercial warranty
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASTM:
ASTM E-162
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
Drain Location:
Right
Drain Opening:
3-5/16 in
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Composite, Fiberglass
Shower Base Shape:
Rectangle
Threshold Height:
4 in
UPC:
885612102539
Width:
30 in