60 x 30 in. Shower Unit with Backer Boards in White
Ensemble™ 60 x 30 in. Shower Unit with Backer Boards in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
Sterling 60 in. x 30 in. Shower Base with Right Drain in White
Part #S721711200
Sterling 30 x 71-1/4 in. Shower End Wall Set in White
Part #S721751060
Sterling 60 x 72-1/2 in. Tub & Shower Back Wall in White
Part #S722321060
- Shower module: 60"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Curve wall with smooth look and feel
- Includes a shaving ledge/foot rest for added comfort
- Convenient shelves provide generous storage space
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Limited 10-year consumer and 3-year commercial warranty
- Aging in Place backerboards
Specifications
- ADA Compliant:
- No
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5 in
- Height:
- 75-1/4 in
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Width:
- 30 in