60 x 30 in. Soaker Alcove Bathtub with Left Drain in White
Ensemble™ 60 x 30 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Designed with an 18-3/4" apron
- Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
- ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z-124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 44 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4 in
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 21-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove, Apron Front
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 30-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-1/4 in
- UL Listed:
- Yes
- Width:
- 30-1/4 in
- cUPC Certified:
- Yes