This product requires certification to purchase.

60 x 32 x 55-1/4 in. Tub & Shower Wall Set with Backer Boards in White

Sterling

Ensemble™ 60 x 32 x 55-1/4 in. Tub & Shower Wall Set with Backer Boards in White

  • Fast #
  • Part #S712241060
  • Item #3145731
  • Manufacturer Part #71224106-0
3.1 out of 5 Customer Rating
Brand image
Sterling

Ensemble™ 60 x 32 x 55-1/4 in. Tub & Shower Wall Set with Backer Boards in White

  • Fast #
  • Part #S712241060
  • Item #3145731
  • Manufacturer Part #71224106-0
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete 3-piece backed wall set
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Convenient shelving and acrylic towel bar
  • Includes age-in-place factory installed backers for later grab bar installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
32 in
Height:
55-1/4 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UPC:
650531495587
Wall Installation:
Direct-to-Stud
Width:
32 in