This product requires certification to purchase.

60 x 32 x 72 in. Tub & Shower Wall Set in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 32 x 72 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S713241060
  • Item #4705877
  • Manufacturer Part #71324106-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 32 x 72 in. Tub & Shower Wall Set in White

  • Fast #
  • Part #S713241060
  • Item #4705877
  • Manufacturer Part #71324106-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Caulk-free making installation a snap and reducing the need for long-term maintenance
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Clean and contemporary design with a lot of shelving space and the ensemble medley updates the look of any bathroom
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes factory installed wood backers for future grab bar installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Wall Installation:
Tongue-and-groove
Width:
32 in