This product requires certification to purchase.

60 x 36 in. Vikrell® Tub and Shower Unit with Right Hand Drain in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 36 in. Vikrell® Tub and Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #S711001200
  • Item #1629523
  • Manufacturer Part #71100120-0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 36 in. Vikrell® Tub and Shower Unit with Right Hand Drain in White

  • Fast #
  • Part #S711001200
  • Item #1629523
  • Manufacturer Part #71100120-0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile wall surround features molded in shelves for generous storage space
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Integral back support and armrests offer complete comfort
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Molded-in toiletry shelves
  • Wainscot of 3" allows tile installation above bath deck
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
40 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Drain Location:
Right
IAPMO Listed:
Yes
Material:
Fiberglass, Composite
Overall Height:
72 in
Overall Length:
60 in
Overall Width:
36 in
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes