60 x 72-1/2 in. Tub & Shower Wall
This product has been replaced by
Manufacturer Part #72372106-0
Ensemble™ 60 x 72-1/2 in. Tub & Shower Wall
Product Details
Product Details
- Includes backwall with backers only and requires endwall set to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Convenient shelving on backwall
- Includes age-in-place factory installed backers for later grab bar installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z-124.5
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 72-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- NSF Certified:
- No
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- UL 2818 Gold
- Wall Installation:
- Direct-to-Stud