36 in. Vikrell Shower Back Wall in White
Ensemble™ Curve 36 in. Vikrell Shower Back Wall in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tongue and groove modular design allows for easy installation during any phase of construction
- Smooth wall design with molded-in shelves and shaving ledges
- Easy-to-clean, durable high gloss finish
- Made from solid Vikrell® material for strength, durability and lasting beauty
- Caulk-free installation
- Must be installed with 72301100 GUARD+ shower base
- Must be installed with ensemble curve 7234 Series end wall set
Specifications
- ASTM:
- ASTM E162, ASTM E662
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™ Curve
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 36 in
- Material:
- Solid Vikrell®
- Product Type:
- Shower Back Wall
- Wall Installation:
- Tongue-and-groove
- Width:
- 36 in