This product requires certification to purchase.

60 in. Vikrell Shower Back Wall in White

You last purchased this on
 
Sterling

Ensemble™ Curve 60 in. Vikrell Shower Back Wall in White

  • Fast #
  • Part #S723721000
  • Item #10295839
  • Manufacturer Part #72372100-0
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ Curve 60 in. Vikrell Shower Back Wall in White

  • Fast #
  • Part #S723721000
  • Item #10295839
  • Manufacturer Part #72372100-0
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Tongue and groove modular design allows for easy installation during any phase of construction
  • Smooth wall design with molded-in shelves and shaving ledges
  • Easy-to-clean, durable high gloss finish
  • Made from solid Vikrell® material for strength, durability and lasting beauty
  • Caulk-free installation
  • Must be installed with 72331100 GUARD+ shower base or ensemble 7217 or 7218 Series shower base
  • Must be installed with ensemble curve 7234, 7217 or 7218 Series end wall set
  • Requires Certification

Specifications

ASTM:
ASTM E162, ASTM E662
CSA Certified:
CSA B45.5
Collection:
Ensemble™ Curve
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Material:
Solid Vikrell®
Wall Installation:
Tongue-and-groove
Width:
60 in