This product requires certification to purchase.

Curve Endwall Set in Kohler Biscuit

You last purchased this on
 
Sterling

Ensemble™ Curve Endwall Set in Kohler Biscuit

  • Fast #
  • Part #S7217510696
  • Item #4631956
  • Manufacturer Part #72175106-96
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sterling

Ensemble™ Curve Endwall Set in Kohler Biscuit

  • Fast #
  • Part #S7217510696
  • Item #4631956
  • Manufacturer Part #72175106-96
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes endwall set only and requires backwall to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curve wall with smooth look and feel
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
72-1/2 in
IAPMO Listed:
No
Length:
1-1/4 in
Material:
Solid Vikrell®
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
Width:
31-1/4 in