Ensemble™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Overall Size 60 in x 33-1/4 in
- Three-piece, tongue-and-groove walls with snap-together installation
- Corner shelves
- Made from solid Vikrell® material for strength, durability, and lasting beauty
- Some caulk required for proper installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-1/4 in
- Height:
- 75-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Wall Installation:
- Direct-to-Stud
- Width:
- 33-1/4 in